Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # NA208-24
Zoro # G223388371
product price:Â
$
49.15
/ea
Key Features
Ring Material
Chrome Steel
Static Radial Load Capacity
3,960 lbf
Ball Material
Chrome Steel
Rolling Element Material Grade
AISI 52100
Industry Number
NA208-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NA208-24
- Zoro #
- G223388371
- UPC #
- 080067563477
- Country of Origin
- China
Dimensions
- Bore Diameter
- 1 1/2 in
- Outside Diameter
- 80 mm
- Inner Ring Width
- 2.216 in
- Outer Ring Width
- 21 mm
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/2 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 21 mm, Outside Diameter 80 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100