Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UCX08-24L3
Zoro # G323387779
product price:Â
$
68.19
/ea
Key Features
Internal Clearance
C3
Shaft Locking Type
Set Screws
Industry Number
UCX08-24L3
Outer Ring Width
0.866 in
Features
Medium Duty, Wide Inner Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCX08-24L3
- Zoro #
- G323387779
- UPC #
- 080067561787
- Country of Origin
- China
Dimensions
- Outer Ring Width
- 0.866 in
- Bore Diameter
- 1 1/2 in
- Outside Diameter
- 85 mm
Details
- Item
- Insert Bearing
- Internal Clearance
- C3
- Shaft Locking Type
- Set Screws
- Industry Number
- UCX08-24L3
- Features
- Medium Duty, Wide Inner Ring
- Bearing Insert Shape
- Spherical
- Closure
- Double Sealed
- System of Measurement
- Inch
- Bearing Lubrication
- Relubricateable
- Series
- UCX
- Seal Type
- Triple Lip
- Bearing Insert Type
- Radial/Deep Groove Ball
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/2 in, Closure Double Sealed, Outer Ring Width 0.866 in, Outside Diameter 85 mm, Seal Type Triple Lip, Shaft Locking Type Set Screws, System of Measurement Inch