Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UC207-20L3
Zoro # G323389568
product price:Â
$
45.99
/ea
Key Features
Shaft Locking Type
Set Screws
Dynamic Radial Load Capacity
5,535 lbf
Bearing Lubrication
Relubricateable
Outside Diameter
72 mm
Series
UC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UC207-20L3
- Zoro #
- G323389568
- UPC #
- 080067562739
- Country of Origin
- China
Dimensions
- Outside Diameter
- 72 mm
- Inner Ring Width
- 1.689 in
- Bore Diameter
- 1 1/4 in
- Outer Ring Width
- 0.787 in
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/4 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.787 in, Outside Diameter 72 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Triple Lip, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100