Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # CUC210-32
Zoro # G323389810
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Steel
Ring Material
Steel
Bearing Lubrication
Relubricateable
Bearing Insert Shape
Spherical
Bore Diameter
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CUC210-32
- Zoro #
- G323389810
- UPC #
- 080067562859
- Country of Origin
- China
Dimensions
- Bore Diameter
- 2 in
- Outside Diameter
- 90 mm
- Outer Ring Width
- 24 mm
Details
- Ball Material
- Steel
- Ring Material
- Steel
- Item
- Insert Bearing
- Bearing Lubrication
- Relubricateable
- Bearing Insert Shape
- Spherical
- Bearing Insert Type
- Radial/Deep Groove Ball
- Finish
- Chrome Plated
- System of Measurement
- Inch
- Features
- Wide Inner Ring
- Shaft Locking Type
- Set Screws
- Industry Number
- CUC210-32
- Internal Clearance
- C3
- Rolling Element Material
- Steel
- Closure
- Double Sealed
- Series
- CUC
Description
Insert Bearing, Ball Material Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 in, Closure Double Sealed, Outer Ring Width 24 mm, Outside Diameter 90 mm, Ring Material Steel, Rolling Element Material Steel, Shaft Locking Type Set Screws, System of Measurement Inch