Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # SA209-28G
Zoro # G523389986
product price:Â
$
52.69
/ea
Key Features
Internal Clearance
C3
Standards
AFBMA
Ring Material
Chrome Steel
Closure
Double Sealed
Ball Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SA209-28G
- Zoro #
- G523389986
- UPC #
- 080067564014
- Country of Origin
- China
Dimensions
- Inner Ring Width
- 1.72 in
- Bore Diameter
- 1 3/4 in
- Outer Ring Width
- 22 mm
- Outside Diameter
- 85 mm
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/4 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 22 mm, Outside Diameter 85 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100