Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # CSB207-20N
Zoro # G923388381
product price:Â
$
33.59
/ea
Key Features
Bearing Insert Shape
Cylindrical
Ring Material
Chrome Steel
Rolling Element Material Grade
AISI 52100
Seal Type
Contact
Features
Light Duty, Narrow Inner Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSB207-20N
- Zoro #
- G923388381
- UPC #
- 080067561703
- Country of Origin
- China
Dimensions
- Outside Diameter
- 72 mm
- Bore Diameter
- 1 1/4 in
- Outer Ring Width
- 17 mm
- Inner Ring Width
- 1.29 in
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 1/4 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 17 mm, Outside Diameter 72 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100