Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # SA205-25MMG
Zoro # G323389766
product price:Â
$
28.45
/ea
Key Features
Ring Material
Chrome Steel
Ball Material
Chrome Steel
Closure
Double Sealed
Bore Diameter
25 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA205-25MMG
- Zoro #
- G323389766
- UPC #
- 080067569694
- Country of Origin
- China
- Ring Material
- Chrome Steel
- Ball Material
- Chrome Steel
- Closure
- Double Sealed
- Item
- Insert Bearing
- System of Measurement
- Metric
- Industry Number
- SA205-25MMG
- Ball Material Grade
- AISI 52100
- Shaft Locking Type
- Eccentric Collar
- Features
- Light Duty, Narrow Inner Ring
- Internal Clearance
- C3
- Lubricant Material
- NLGI #2 Equivalent
- Bearing Insert Type
- Radial/Deep Groove Ball
- Bearing Insert Shape
- Spherical
- Seal Type
- Contact
- Bearing Lubrication
- Relubricateable
- Dynamic Radial Load Capacity
- 3,010 lbf
- Rolling Element Material Grade
- AISI 52100
- Standards
- AFBMA
- Ring Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Lubrication Openings
- Groove with Oil Hole
- Static Radial Load Capacity
- 1,750 lbf
- Rolling Element Material
- Chrome Steel
- Series
- SA
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 25 mm, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Metric, Ball Material Grade AISI 52100