Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # SA206-30MMG
Zoro # G223390312
product price:Â
$
34.65
/ea
Key Features
Dynamic Radial Load Capacity
4,200 lbf
Bore Diameter
30 mm
Ball Material Grade
AISI 52100
Closure
Double Sealed
Ring Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SA206-30MMG
- Zoro #
- G223390312
- UPC #
- 080067569771
- Country of Origin
- China
Dimensions
- Bore Diameter
- 30 mm
- Inner Ring Width
- 35.7 mm
- Outside Diameter
- 62 mm
- Outer Ring Width
- 18 mm
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 30 mm, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 18 mm, Outside Diameter 62 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Metric, Ball Material Grade AISI 52100