Flange Mount Bearings

  • Mfr # CLFB208-24

  • Zoro # G712006595


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Concentric Collar
Overall Height
6 29/64 in
Overall Width
3 15/16 in
Overall Length
3 59/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLFB208-24
Zoro #
G712006595
UPC #
-
Country of Origin
China

Dimensions

Overall Height
6 29/64 in
Overall Width
3 15/16 in
Overall Length
3 59/64 in
Mount Hole Center-to-Center Height
1 5/8 in
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Length
1 61/64 in
Flange Thickness
5/8 in
Bore Diameter
1 1/2 in
Mount Hole Size
0.47 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Concentric Collar
Item
Flange Mount Bearings
Housing Material
Cast Iron
Number of Mount Holes
3
Housing Type
Flange Bracket
System of Measurement
Inch
Included Bearing
CL208-24
Features
Normal Duty Bearing
Expansion Type
Fixed

Description

Flange Mount Bearings, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Flange Bracket, Included Bearing CL208-24, Mount Hole Center-to-Center Height 1 5/8 in, Number of Mount Holes 3, Overall Height 6 29/64 in, Overall Length 3 59/64 in, Overall Width 3 15/16 in, Shaft Locking Type Concentric Collar, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.