Flange Mount Bearings

  • Mfr # HUCFL210-32

  • Zoro # G212006514


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Overall Height
4 33/64 in
Overall Width
2 5/32 in
Seal Material
Silicone Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HUCFL210-32
Zoro #
G212006514
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 33/64 in
Overall Width
2 5/32 in
Overall Length
7 3/4 in
Mount Hole Size
5/8 in
Back Side to Center Width
0.859 in
Mounting Bolt Size
1/2 in
Bore Diameter
2 in
Flange Thickness
19/32 in
Inner Ring Width
2.031 in
Mount Hole Center-to-Center Length
6 3/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Item
Flange Mount Bearings
Seal Material
Silicone Rubber
Maximum Temperature
450 Degrees F
Seal Type
B-Type
System of Measurement
Inch
Housing Type
Flange Bracket
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Features
C4 Internal Clearance to Accommodate Thermal Expansion, Heat Treated Rings
Number of Mount Holes
2
Minimum Temperature
-45 Degrees F
Included Bearing
HUCF 210-32
Expansion Type
Fixed
For Environment
Extreme High Temperature

Description

Flange Mount Bearings, Back Side to Center Width 0.859 in, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Expansion Type Fixed, For Environment Extreme High Temperature, Housing Type Flange Bracket, Included Bearing HUCF 210-32, Maximum Temperature 450 Degrees F, Minimum Temperature -45 Degrees F, Number of Mount Holes 2, Overall Height 4 33/64 in, Overall Length 7 3/4 in, Overall Width 2 5/32 in, Seal Type B-Type, Shaft Locking Type Set Screws, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.