FlangeMntBrg, 1-3/16", RadialBall, 5000RPM

  • Mfr # CUCNPFL206-19
  • Zoro # G323389049
product price: 
$
127.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Bore Diameter
1.1875 in
Overall Width
40 mm
Finish
Nickel Plated
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCNPFL206-19
Zoro #
G323389049
UPC #
080067573808
Country of Origin
China
Shaft Locking Type
Set Screw
Finish
Nickel Plated
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Grease
Series
CUCNPFL
Temp. Range
250 Degrees F Max
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Item
Flange Mount Bearing
Maximum Temperature
250 Degrees F
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Bore Type
Cylindrical
Number of Rows
1
Dynamic Load Capacity
4,200 lbf
For Environment
Food and Beverage
Minimum Temperature
-10 Degrees F
Internal Clearance
CN
Bearing Insert Material
Alloy Steel
Maximum Speed
5,000 RPM Grease
Included Bearing
CUC206-19
Split Housing
Not Split
Expansion Type
Fixed
Self Lubricating Bearing
No
Housing Type
Rhombus
Lubrication Openings
Grease Fitting
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Load Direction
Radial
Features
Hard Chrome-Coated Bearing Insert, Standard Duty
Seal Type
B-Type
Resistance Properties
Corrosion-Resistant
Static Radial Load Capacity
2,430 lbf
Standards
AFBMA

Dimensions

Bore Diameter
1.1875 in
Overall Width
40 mm
Overall Height
80 mm
Bolt Circle Diameter
11.9 mm
Flange Thickness
13 mm
Mount Hole Center-to-Center Length
116.7 mm
Inner Ring Width
1.5 in
Mounting Bolt Size
3/8, M10
Overall Length
148 mm
Length
148 mm
Fits Chest Size
Hard Chrome-Coated Bearing Insert, Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Type Rhombus, Included Bearing CUC206-19, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,000 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews