FlngMntBrg, 30 mm, RadBall, CastIron

  • Mfr # SBLF206-30MMG
  • Zoro # G623389770
product price: 
$
51.89
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
30 mm
Overall Width
34 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBLF206-30MMG
Zoro #
G623389770
UPC #
080067571145
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Series
SBLF
Closure
Double Sealed
Temp. Range
248 Degrees F Max
System of Measurement
Metric
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Maximum Speed
5,000 RPM Grease
Self Lubricating Bearing
No
Bearing Lubrication
Relubricateable
Seal Type
K-Type
Internal Clearance
CN
Split Housing
Not Split
Standards
AFBMA
Expansion Type
Fixed
Includes Bearing Cap
Bearing Cap Not Included
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Dynamic Load Capacity
4,200 lbf
Bore Type
Cylindrical
Minimum Temperature
-4 Degrees F
Number of Rows
1
Load Direction
Radial
Included Bearing
SB206-30MMG
Bearing Insert Material
Alloy Steel
Bearing Material Grade
AISI 52100
Static Radial Load Capacity
2,430 lbf
Features
Light Duty
Lubrication Openings
Grease Fitting
Housing Type
Rhombus
Maximum Temperature
248 Degrees F

Dimensions

Bore Diameter
30 mm
Overall Width
34 mm
Inner Ring Width
1.181 in
Overall Length
113 mm
Flange Thickness
12 mm
Mounting Bolt Size
3/8, M10
Mount Hole Center-to-Center Length
90.5 mm
Bolt Circle Diameter
12 mm
Overall Height
76 mm
Length
113 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SB206-30MMG, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.