FlangeMntBrg, 1", RadialBall, SS, 5000RPM

  • Mfr # SUCSFLX05-16
  • Zoro # G223389651
product price: 
$
330.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1 in
Overall Width
36 mm
Series
SUCSFLX
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCSFLX05-16
Zoro #
G223389651
UPC #
080067572833
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Series
SUCSFLX
Closure
Double Sealed
Temp. Range
250 Degrees F Max
Lubricant Material
H-1 Food Grade Grease
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Item
Flange Mount Bearing
Features
Medium Duty
Resistance Properties
Corrosion-Resistant
Split Housing
Not Split
Seal Type
B-Type
Minimum Temperature
-10 Degrees F
Expansion Type
Fixed
Number of Rows
1
Lubrication Openings
Grease Fitting
Dynamic Load Capacity
3,710 lbf
Bearing Insert Material
Stainless Steel
For Environment
Food and Beverage
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
2,020 lbf
Includes Bearing Cap
Bearing Cap Not Included
Bearing Lubrication
Relubricateable
Internal Clearance
CN
Housing Type
Rhombus
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Self Lubricating Bearing
No
Load Direction
Radial
Included Bearing
SUCX05-16
Standards
AFBMA
Bore Type
Cylindrical
Maximum Speed
5,000 RPM Grease

Dimensions

Bore Diameter
1 in
Overall Width
36 mm
Overall Height
80 mm
Mount Hole Center-to-Center Length
117 mm
Mounting Bolt Size
3/8, M10
Flange Thickness
13 mm
Overall Length
141 mm
Inner Ring Width
1.5 in
Bolt Circle Diameter
11.9 mm
Length
141 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUCX05-16, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,000 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.