FlangeMntBrg, 1", RadialBall, SS, 5000RPM

  • Mfr # SUCSFX05-16
  • Zoro # G423389017
product price: 
$
330.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1 in
Overall Width
40 mm
Series
SUCSFX
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCSFX05-16
Zoro #
G423389017
UPC #
080067572806
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Series
SUCSFX
Temp. Range
250 Degrees F Max
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Grease
Number of Mount Holes
4
System of Measurement
Inch
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Dynamic Load Capacity
3,710 lbf
Load Direction
Radial
Split Housing
Not Split
Includes Bearing Cap
Bearing Cap Not Included
Minimum Temperature
-10 Degrees F
Internal Clearance
CN
Expansion Type
Fixed
Lubrication Openings
Grease Fitting
Maximum Temperature
250 Degrees F
Bearing Insert Material
Stainless Steel
Housing Type
Square
Maximum Speed
5,000 RPM Grease
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Resistance Properties
Corrosion-Resistant
Standards
AFBMA
Number of Rows
1
Bearing Lubrication
Relubricateable
For Environment
Food and Beverage
Self Lubricating Bearing
No
Bore Type
Cylindrical
Included Bearing
SUCX05-16
Features
Medium Duty
Static Radial Load Capacity
2,020 lbf
Seal Type
B-Type

Dimensions

Bore Diameter
1 in
Overall Width
40 mm
Mount Hole Center-to-Center Length
83 mm
Overall Height
108 mm
Flange Thickness
13 mm
Mounting Bolt Size
7/16, M12
Bolt Circle Diameter
13 mm
Inner Ring Width
1.5 in
Overall Length
108 mm
Length
108 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUCX05-16, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,000 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.