Shop IPTCI

FlangeMntBrg, 1", RadialBall, SS, 585 RPM

  • Mfr # SUCSF205-16L3
  • Zoro # G923387902

product price: 
$
222.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1 in
Overall Width
36 mm
Temp. Range
250 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCSF205-16L3
Zoro #
G923387902
UPC #
080067572805
Country of Origin
China

Dimensions

Bore Diameter
1 in
Overall Width
36 mm
Overall Height
95 mm
Mount Hole Center-to-Center Length
70 mm
Mounting Bolt Size
3/8, M10
Overall Length
95 mm
Flange Thickness
13 mm
Inner Ring Width
1.338 in
Bolt Circle Diameter
11.5 mm
Length
95 mm
Fits Chest Size
Standard Duty

Details

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Temp. Range
250 Degrees F Max
Series
SUCSF
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Grease
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Number of Mount Holes
4
Item
Flange Mount Bearing
Number of Rows
1
Lubrication Openings
Grease Fitting
Resistance Properties
Corrosion-Resistant
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Seal Type
Triple Lip
Self Lubricating Bearing
No
Bearing Lubrication
Relubricateable
Bearing Insert Material
Stainless Steel
Internal Clearance
CN
Dynamic Load Capacity
2,670 lbf
Standards
AFBMA
Housing Type
Square
Static Radial Load Capacity
1,440 lbf
Expansion Type
Fixed
For Environment
Food and Beverage
Minimum Temperature
-10 Degrees F
Maximum Speed
585 RPM Grease
Maximum Temperature
250 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Features
Standard Duty
Bore Type
Cylindrical
Split Housing
Not Split
Included Bearing
SUC205-16L3
Load Direction
Radial

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC205-16L3, Lubricant Material H-1 Food Grade Grease, Maximum Speed 585 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.