FlangeMntBrg, 1", RadialBall, SS, 5850RPM

  • Mfr # SSBSRFB205-16
  • Zoro # G623389091
product price: 
$
186.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1 in
Overall Width
31 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SSBSRFB205-16
Zoro #
G623389091
UPC #
080067566465
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Closure
Double Sealed
Series
SSBSRFB
Lubricant Material
H-1 Food Grade Grease
Temp. Range
250 Degrees F Max
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Number of Mount Holes
3
System of Measurement
Inch
Included Bearing
SSB205-16G
Housing Type
Triangular
Load Direction
Radial
Dynamic Load Capacity
2,670 lbf
Self Lubricating Bearing
No
Static Radial Load Capacity
1,440 lbf
Internal Clearance
CN
Split Housing
Not Split
Expansion Type
Fixed
Minimum Temperature
-10 Degrees F
Bearing Lubrication
Relubricateable
Bearing Insert Material
Stainless Steel
Standards
AFBMA
Features
Light Duty
Number of Rows
1
Maximum Speed
5,850 RPM Grease
Resistance Properties
Corrosion-Resistant
For Environment
Food and Beverage
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Includes Bearing Cap
Bearing Cap Not Included
Maximum Temperature
250 Degrees F
Seal Type
K-Type

Dimensions

Bore Diameter
1 in
Overall Width
31 mm
Flange Thickness
9.5 mm
Overall Height
95 mm
Overall Length
95 mm
Inner Ring Width
1.063 in
Mount Hole Center-to-Center Length
1 5/8 in
Mounting Bolt Size
5/16, M8
Bolt Circle Diameter
9 mm
Length
95 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Triangular, Included Bearing SSB205-16G, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,850 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.