Shop IPTCI

FlangeMntBrg, 2-7/16", RadialBall, 2700 RPM

  • Mfr # CUCNPF212-39
  • Zoro # G023388380

product price: 
$
377.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Bore Diameter
2.4375 in
Overall Width
69 mm
Series
CUCNPF
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCNPF212-39
Zoro #
G023388380
UPC #
080067573941
Country of Origin
China
Shaft Locking Type
Set Screw
Series
CUCNPF
Closure
Double Sealed
Finish
Nickel Plated
Lubricant Material
H-1 Food Grade Solid Lubricant
Temp. Range
250 Degrees F Max
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Number of Mount Holes
4
Resistance Properties
Corrosion-Resistant
Expansion Type
Fixed
Housing Type
Square
Features
Hard Chrome-Coated Bearing Insert
Self Lubricating Bearing
No
Includes Bearing Cap
Bearing Cap Not Included
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Load Direction
Radial
Number of Rows
1
Internal Clearance
CN
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Maximum Speed
2,700 RPM Grease
Static Radial Load Capacity
7,940 lbf
Bearing Insert Material
Alloy Steel
Minimum Temperature
-10 Degrees F
Split Housing
Not Split
Included Bearing
CUC212-39
Bearing Lubrication
Relubricateable
Seal Type
B-Type
Lubrication Openings
Grease Fitting

Dimensions

Bore Diameter
2.4375 in
Overall Width
69 mm
Mount Hole Center-to-Center Length
143 mm
Overall Length
175 mm
Mounting Bolt Size
5/8, M16
Overall Height
175 mm
Flange Thickness
18 mm
Bolt Circle Diameter
17 mm
Length
175 mm
Fits Chest Size
Hard Chrome-Coated Bearing Insert

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Type Square, Included Bearing CUC212-39, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 2,700 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.