Shop IPTCI

FlngMntBrg, 1-3/16", RadBall, CastIron

  • Mfr # UCFC206-19
  • Zoro # G423390570

product price: 
$
56.85
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1.1875 in
Overall Width
32 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFC206-19
Zoro #
G423390570
UPC #
080067571026
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Series
UCFC
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Item
Flange Mount Bearing
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Number of Rows
1
Includes Bearing Cap
Bearing Cap Not Included
Load Direction
Radial
Bearing Insert Material
Alloy Steel
Number of Mount Holes
4
Maximum Speed
5,000 RPM Grease
Expansion Type
Fixed
Housing Type
Circular
Minimum Temperature
-4 Degrees F
Dynamic Load Capacity
4,200 lbf
Included Bearing
UC206-19
Seal Type
B-Type
Self Lubricating Bearing
No
Lubrication Openings
Grease Fitting
Features
Standard Duty
Standards
AFBMA
Split Housing
Not Split
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bearing Material Grade
AISI 52100
Bore Type
Cylindrical
Bearing Lubrication
Relubricateable
Maximum Temperature
248 Degrees F
Static Radial Load Capacity
2,430 lbf
Internal Clearance
CN

Dimensions

Bore Diameter
1.1875 in
Overall Width
32 mm
Mounting Bolt Size
3/8, M10
Overall Height
125 mm
Flange Thickness
26 mm
Overall Diameter
125 mm
Pilot Diameter
80 mm
Mount Hole Center-to-Center Length
3.937 mm
Bolt Circle Diameter
12 mm
Overall Length
125 mm
Inner Ring Width
1.5 in
Length
125 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC206-19, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.