FlangeMntBrg, 2", RadialBall, SS, 330 RPM
- Mfr # SUCSFB210-32L3
- Zoro # G223390329
product price:Â
$
729.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Flange Thickness
13 mm
Overall Height
191 mm
Overall Length
118 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Flange Thickness
- 13 mm
- Overall Height
- 191 mm
- Overall Length
- 118 mm
- Mounting Bolt Size
- 7/16, M12
- Center Height
- 74.6 mm
- Mount Hole Center-to-Center Length
- 2 3/4 in
- Bore Diameter
- 2 in
- Overall Width
- 55 mm
- Bolt Circle Diameter
- 13.1 mm
- Length
- 118 mm
Description
Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 74.6 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Triangular, Included Bearing SUC210-32L3, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 330 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.