FlangeMntBrg, 3/4", RadialBall, SS, 650 RPM

  • Mfr # SUCSFB204-12L3
  • Zoro # G023388939
product price: 
$
202.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
3/4 in
Overall Width
35 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCSFB204-12L3
Zoro #
G023388939
UPC #
080067569711
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Closure
Double Sealed
Series
SUCSFB
Lubricant Material
H-1 Food Grade Grease
Temp. Range
250 Degrees F Max
Item
Flange Mount Bearing
System of Measurement
Inch
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Resistance Properties
Corrosion-Resistant
For Environment
Food and Beverage
Minimum Temperature
-10 Degrees F
Internal Clearance
CN
Bearing Lubrication
Relubricateable
Expansion Type
Fixed
Maximum Speed
650 RPM Grease
Lubrication Openings
Grease Fitting
Self Lubricating Bearing
No
Static Radial Load Capacity
1,220 lbf
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Dynamic Load Capacity
2,440 lbf
Bore Type
Cylindrical
Standards
AFBMA
Housing Type
Triangular
Includes Bearing Cap
Bearing Cap Not Included
Seal Type
Triple Lip
Features
Standard Duty
Maximum Temperature
250 Degrees F
Bearing Insert Material
Stainless Steel
Number of Rows
1
Load Direction
Radial
Split Housing
Not Split
Included Bearing
SUC204-12L3

Dimensions

Bore Diameter
3/4 in
Overall Width
35 mm
Center Height
43.3 mm
Overall Length
64 mm
Bolt Circle Diameter
9.9 mm
Flange Thickness
25 mm
Mount Hole Center-to-Center Length
1 1/2 in
Overall Height
108 mm
Mounting Bolt Size
5/16, M8
Inner Ring Width
1.22 in
Length
64 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 43.3 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Triangular, Included Bearing SUC204-12L3, Lubricant Material H-1 Food Grade Grease, Maximum Speed 650 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.