Shop IPTCI

FlngMntBrg, 1-7/16", RadBall, Ductile Iron

  • Mfr # SBRFB207-23G
  • Zoro # G023390147

product price: 
$
60.15
/ea

Key Features

Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Series
SARFB
Closure
Double Sealed
Overall Width
37 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBRFB207-23G
Zoro #
G023390147
UPC #
080067569576
Country of Origin
China
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Series
SARFB
Closure
Double Sealed
Housing Type
Triangular
Shaft Locking Type
Set Screws
Split Housing
Not Split
Bore Type
Cylindrical
Included Bearing
SB207-23GW
Static Radial Load Capacity
3,340 lbf
Internal Clearance
CN
Features
Light Duty
Lubricant Material
NLGI #2 Equivalent
System of Measurement
Inch
Load Direction
Radial
Minimum Temperature
-4 Degrees F
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Self Lubricating Bearing
No
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Dynamic Load Capacity
5,535 lbf
Maximum Speed
4,300 RPM Grease
Seal Type
K-Type
Maximum Temperature
248 Degrees F
Bearing Material Grade
AISI 52100
Lubrication Openings
Grease Fitting
Expansion Type
Fixed
Standards
AFBMA
Housing Material
Ductile Iron
Includes Bearing Cap
Bearing Cap Not Included
Number of Rows
1

Dimensions

Overall Width
37 mm
Mount Hole Center-to-Center Length
2 in
Bore Diameter
1 7/16 in
Overall Length
122 mm
Overall Height
122 mm
Mounting Bolt Size
7/16, M12
Inner Ring Width
1.29 in
Length
122 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Triangular, Included Bearing SB207-23GW, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.