Shop IPTCI

FlangeMntBrg, 3/4", RadialBall, SS, 6500RPM

  • Mfr # SSBSLF204-12G
  • Zoro # G523388736

product price: 
$
154.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
3/4 in
Overall Width
29 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SSBSLF204-12G
Zoro #
G523388736
UPC #
080067566275
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Closure
Double Sealed
Series
SSBSLF
Temp. Range
250 Degrees F Max
Lubricant Material
H-1 Food Grade Grease
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
System of Measurement
Inch
Item
Flange Mount Bearing
Bearing Lubrication
Relubricateable
Included Bearing
SSB204-12G
Maximum Temperature
250 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Split Housing
Not Split
Self Lubricating Bearing
No
Resistance Properties
Corrosion-Resistant
Seal Type
K-Type
Features
Light Duty
Maximum Speed
6,500 RPM Grease
Minimum Temperature
-10 Degrees F
Internal Clearance
CN
Housing Type
Rhombus
Dynamic Load Capacity
2,440 lbf
Lubrication Openings
Grease Fitting
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Bearing Insert Material
Stainless Steel
Expansion Type
Fixed
Static Radial Load Capacity
1,220 lbf
Bore Type
Cylindrical
Number of Rows
1
For Environment
Food and Beverage
Load Direction
Radial
Standards
AFBMA

Dimensions

Bore Diameter
3/4 in
Overall Width
29 mm
Mount Hole Center-to-Center Length
71.5 mm
Flange Thickness
11 mm
Overall Length
90 mm
Overall Height
61 mm
Mounting Bolt Size
5/16, M8
Bolt Circle Diameter
10 mm
Inner Ring Width
0.984 in
Length
90 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SSB204-12G, Lubricant Material H-1 Food Grade Grease, Maximum Speed 6,500 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.