FlngMntBrg, 1-1/2", RadBall, CastIron

  • Mfr # NANFL208-24L3
  • Zoro # G423387914
product price: 
$
91.79
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1-1/2 in
Overall Width
59 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANFL208-24L3
Zoro #
G423387914
UPC #
080067569488
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Series
NANFL
Closure
Double Sealed
Number of Mount Holes
2
System of Measurement
Inch
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Bearing Material Grade
AISI 52100
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Static Radial Load Capacity
3,960 lbf
Features
Standard Duty
Bore Type
Cylindrical
Seal Type
Triple Lip
Lubrication Openings
Grease Fitting
Expansion Type
Fixed
Number of Rows
1
Split Housing
Not Split
Dynamic Load Capacity
6,375 lbf
Self Lubricating Bearing
No
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Minimum Temperature
-4 Degrees F
Included Bearing
NA208-24L3
Load Direction
Radial
Maximum Speed
375 RPM Grease
Standards
AFBMA
Includes Bearing Cap
Bearing Cap Not Included
Internal Clearance
CN
Maximum Temperature
248 Degrees F
Housing Type
Rhombus

Dimensions

Bore Diameter
1-1/2 in
Overall Width
59 mm
Overall Length
175 mm
Inner Ring Width
2.216 in
Flange Thickness
14 mm
Mounting Bolt Size
7/16, M12
Overall Height
100 mm
Bolt Circle Diameter
13 mm
Mount Hole Center-to-Center Length
143.7 mm
Length
175 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing NA208-24L3, Lubricant Material NLGI #2 Equivalent, Maximum Speed 375 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews