Shop IPTCI

FlngMntBrg, 1-1/2", RadBall, CastIron

  • Mfr # SAFL208-24G
  • Zoro # G023390451

product price: 
$
67.19
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1-1/2 in
Overall Width
40 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAFL208-24G
Zoro #
G023390451
UPC #
080067575052
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Series
SAFL
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Number of Mount Holes
2
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Maximum Speed
3,750 RPM Grease
Includes Bearing Cap
Bearing Cap Not Included
Split Housing
Not Split
Standards
AFBMA
Dynamic Load Capacity
6,375 lbf
Bore Type
Cylindrical
Self Lubricating Bearing
No
Expansion Type
Fixed
Minimum Temperature
-4 Degrees F
Seal Type
K-Type
Bearing Material Grade
AISI 52100
Features
Light Duty
Housing Type
Rhombus
Number of Rows
1
Included Bearing
SA208-24G
Lubrication Openings
Grease Fitting
Static Radial Load Capacity
3,960 lbf
Load Direction
Radial
Internal Clearance
CN
Bearing Insert Material
Alloy Steel
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Maximum Temperature
248 Degrees F
Bearing Lubrication
Relubricateable

Dimensions

Bore Diameter
1-1/2 in
Overall Width
40 mm
Mounting Bolt Size
1/2, M14
Flange Thickness
14 mm
Mount Hole Center-to-Center Length
144 mm
Overall Height
100 mm
Overall Length
175 mm
Inner Ring Width
1.72 in
Bolt Circle Diameter
16 mm
Length
175 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA208-24G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,750 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.