FlngMntBrg, 1-1/2", RadBall, CastIron

  • Mfr # UCFB208-24
  • Zoro # G623388261
product price: 
$
81.39
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1-1/2 in
Overall Width
51 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFB208-24
Zoro #
G623388261
UPC #
080067569806
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Series
UCFB
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Number of Mount Holes
3
Housing Type
Triangular
Standards
AFBMA
Bearing Material Grade
AISI 52100
Internal Clearance
CN
Bearing Insert Material
Alloy Steel
Maximum Temperature
248 Degrees F
Number of Rows
1
Features
Standard Duty
Split Housing
Not Split
Expansion Type
Fixed
Bearing Lubrication
Relubricateable
Lubrication Openings
Grease Fitting
Load Direction
Radial
Self Lubricating Bearing
No
Minimum Temperature
-4 Degrees F
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Static Radial Load Capacity
3,960 lbf
Bore Type
Cylindrical
Dynamic Load Capacity
6,375 lbf
Maximum Speed
3,750 RPM Grease
Includes Bearing Cap
Bearing Cap Not Included
Seal Type
B-Type
Included Bearing
UC208-24

Dimensions

Bore Diameter
1-1/2 in
Overall Width
51 mm
Mounting Bolt Size
3/8, M10
Overall Height
164 mm
Bolt Circle Diameter
11 mm
Mount Hole Center-to-Center Length
1 31/32 in
Center Height
60 mm
Overall Length
100 mm
Inner Ring Width
1.937 in
Flange Thickness
13 mm
Length
100 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 60 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Triangular, Included Bearing UC208-24, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,750 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.