FlngMntBrg, 1-1/2", RadBall, CastIron

  • Mfr # UCFCF208-24
  • Zoro # G523390562
product price: 
$
81.39
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1-1/2 in
Overall Width
40 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCF208-24
Zoro #
G523390562
UPC #
080067569790
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Series
UCFCF
Lubricant Material
NLGI #2 Equivalent
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Bearing Lubrication
Relubricateable
Bore Type
Cylindrical
Housing Type
Circular
Minimum Temperature
-4 Degrees F
Load Direction
Radial
Internal Clearance
CN
Static Radial Load Capacity
3,960 lbf
Maximum Temperature
248 Degrees F
Standards
AFBMA
Self Lubricating Bearing
No
Expansion Type
Fixed
Number of Rows
1
Included Bearing
UC208-24
Bearing Insert Material
Alloy Steel
Split Housing
Not Split
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Dynamic Load Capacity
6,375 lbf
Bearing Material Grade
AISI 52100
Lubrication Openings
Grease Fitting
Includes Bearing Cap
Bearing Cap Not Included
Number of Mount Holes
4
Features
Standard Duty
Maximum Speed
3,750 RPM Grease
Seal Type
B-Type

Dimensions

Bore Diameter
1-1/2 in
Overall Width
40 mm
Mount Hole Center-to-Center Length
111.1 mm
Overall Diameter
133 mm
Inner Ring Width
1.937 in
Pilot Diameter
92.1 mm
Overall Height
133 mm
Flange Thickness
12 mm
Overall Length
133 mm
Mounting Bolt Size
3/8, M10
Bolt Circle Diameter
11.9 mm
Length
133 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC208-24, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,750 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.