Shop IPTCI

FlngMntBrg, 1-1/2", RadBall, CastIron

  • Mfr # UCFCX08-24
  • Zoro # G823388887

product price: 
$
100.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1-1/2 in
Overall Width
39 mm
Series
UCFCX
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCX08-24
Zoro #
G823388887
UPC #
080067569533
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Series
UCFCX
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
System of Measurement
Inch
Maximum Speed
3,400 RPM Grease
Included Bearing
UCX08-24
Features
Medium Duty
Bearing Lubrication
Relubricateable
Maximum Temperature
248 Degrees F
Bearing Insert Material
Alloy Steel
Split Housing
Not Split
Internal Clearance
CN
Number of Mount Holes
4
Housing Type
Circular
Standards
AFBMA
Bore Type
Cylindrical
Minimum Temperature
-4 Degrees F
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Dynamic Load Capacity
7,110 lbf
Expansion Type
Fixed
Includes Bearing Cap
Bearing Cap Not Included
Bearing Material Grade
AISI 52100
Number of Rows
1
Lubrication Openings
Grease Fitting
Seal Type
B-Type
Load Direction
Radial
Self Lubricating Bearing
No
Static Radial Load Capacity
4,460 lbf

Dimensions

Bore Diameter
1-1/2 in
Overall Width
39 mm
Mounting Bolt Size
3/8, M10
Overall Length
133 mm
Flange Thickness
11 mm
Bolt Circle Diameter
12 mm
Inner Ring Width
1.937 in
Pilot Diameter
92.1 mm
Overall Diameter
133 mm
Overall Height
133 mm
Mount Hole Center-to-Center Length
111.1 mm
Length
133 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UCX08-24, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,400 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.