Shop IPTCI

FlngMntBrg, 1-1/4", RadBall, CastIron

  • Mfr # NANF206-20
  • Zoro # G523389627

product price: 
$
54.15
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1-1/4 in
Overall Width
51 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANF206-20
Zoro #
G523389627
UPC #
080067569641
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Series
206
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Number of Mount Holes
4
Includes Bearing Cap
Bearing Cap Not Included
Seal Type
B-Type
Expansion Type
Fixed
Load Direction
Radial
Housing Type
Square
Internal Clearance
CN
Maximum Temperature
248 Degrees F
Minimum Temperature
-4 Degrees F
Static Radial Load Capacity
2,430 lbf
Included Bearing
NA206-20
Bearing Lubrication
Relubricateable
Bore Type
Cylindrical
Maximum Speed
5,000 RPM Grease
Bearing Insert Material
Alloy Steel
Number of Rows
1
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Self Lubricating Bearing
No
Split Housing
Not Split

Dimensions

Bore Diameter
1-1/4 in
Overall Width
51 mm
Bolt Circle Diameter
13 mm
Overall Length
108 mm
Mount Hole Center-to-Center Length
83 mm
Flange Thickness
16 mm
Mounting Bolt Size
7/16, M12
Overall Height
108 mm
Length
108 mm

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing NA206-20, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.