FlngMntBrg, 1-3/16", RadBall, SS, 5000RPM

  • Mfr # SNASFL206-19
  • Zoro # G023390352
product price: 
$
328.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Stainless Steel
Bore Diameter
1.1875 in
Overall Width
48 mm
Temp. Range
250 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SNASFL206-19
Zoro #
G023390352
UPC #
080067575237
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Stainless Steel
Temp. Range
250 Degrees F Max
Lubricant Material
H-1 Food Grade Grease
Series
SNASFL
Closure
Double Sealed
Item
Flange Mount Bearing
System of Measurement
Inch
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Internal Clearance
CN
Features
Standard Duty
Number of Rows
1
Bearing Lubrication
Relubricateable
Resistance Properties
Corrosion-Resistant
Expansion Type
Fixed
Split Housing
Not Split
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Included Bearing
SNA206-19
Load Direction
Radial
Includes Bearing Cap
Bearing Cap Not Included
Maximum Temperature
250 Degrees F
Housing Type
Rhombus
Static Radial Load Capacity
2,020 lbf
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Standards
AFBMA
Maximum Speed
5,000 RPM Grease
Self Lubricating Bearing
No
Minimum Temperature
-10 Degrees F
Seal Type
B-Type
Dynamic Load Capacity
3,710 lbf
Bearing Insert Material
Stainless Steel
For Environment
Food and Beverage

Dimensions

Bore Diameter
1.1875 in
Overall Width
48 mm
Bolt Circle Diameter
11.9 mm
Mount Hole Center-to-Center Length
117 mm
Overall Height
80 mm
Flange Thickness
13 mm
Overall Length
141 mm
Inner Ring Width
1.901 in
Mounting Bolt Size
3/8, M10
Length
141 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SNA206-19, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,000 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.