FlngMntBrg, 1-1/4", RadBall, CastIron

  • Mfr # NANFL206-20
  • Zoro # G323388721
product price: 
$
54.15
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1-1/4 in
Overall Width
51 mm
Series
NANFL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANFL206-20
Zoro #
G323388721
UPC #
080067569354
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Series
NANFL
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Number of Mount Holes
2
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Split Housing
Not Split
Bearing Material Grade
AISI 52100
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bearing Insert Material
Alloy Steel
Maximum Speed
5,000 RPM Grease
Self Lubricating Bearing
No
Bearing Lubrication
Relubricateable
Seal Type
B-Type
Minimum Temperature
-4 Degrees F
Standards
AFBMA
Static Radial Load Capacity
2,430 lbf
Expansion Type
Fixed
Bore Type
Cylindrical
Internal Clearance
CN
Lubrication Openings
Grease Fitting
Maximum Temperature
248 Degrees F
Housing Type
Rhombus
Features
Standard Duty
Includes Bearing Cap
Bearing Cap Not Included
Dynamic Load Capacity
4,200 lbf
Number of Rows
1
Load Direction
Radial
Included Bearing
NA206-20

Dimensions

Bore Diameter
1-1/4 in
Overall Width
51 mm
Mounting Bolt Size
3/8, M10
Inner Ring Width
1.901 in
Flange Thickness
13 mm
Overall Length
148 mm
Overall Height
80 mm
Mount Hole Center-to-Center Length
116.7 mm
Bolt Circle Diameter
11.9 mm
Length
148 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing NA206-20, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.