FlngMntBrg, 1-1/4", RadBall, CastIron

  • Mfr # SBFL206-20G
  • Zoro # G923387667
product price: 
$
48.65
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1-1/4 in
Overall Width
40 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBFL206-20G
Zoro #
G923387667
UPC #
080067562495
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Series
SBFL
Lubricant Material
NLGI #2 Equivalent
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
System of Measurement
Inch
Number of Mount Holes
2
Static Radial Load Capacity
2,430 lbf
Bearing Lubrication
Relubricateable
Housing Type
Rhombus
Bearing Material Grade
AISI 52100
Bearing Insert Material
Alloy Steel
Includes Bearing Cap
Bearing Cap Not Included
Lubrication Openings
Grease Fitting
Seal Type
K-Type
Included Bearing
SB206-20G
Self Lubricating Bearing
No
Internal Clearance
CN
Number of Rows
1
Features
Light Duty
Bore Type
Cylindrical
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Standards
AFBMA
Split Housing
Not Split
Load Direction
Radial
Maximum Temperature
248 Degrees F
Dynamic Load Capacity
4,200 lbf
Expansion Type
Fixed
Maximum Speed
5,000 RPM Grease
Minimum Temperature
-4 Degrees F

Dimensions

Bore Diameter
1-1/4 in
Overall Width
40 mm
Inner Ring Width
1.181 in
Overall Height
80 mm
Flange Thickness
13 mm
Mounting Bolt Size
3/8, M10
Bolt Circle Diameter
11.5 mm
Mount Hole Center-to-Center Length
117 mm
Overall Length
148 mm
Length
148 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SB206-20G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews