FlngMntBrg, 1-1/4", RadBall, CastIron

  • Mfr # SBLF207-20G
  • Zoro # G923388268
product price: 
$
58.99
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1-1/4 in
Overall Width
37 mm
Series
SBLF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBLF207-20G
Zoro #
G923388268
UPC #
080067574981
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Series
SBLF
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Item
Flange Mount Bearing
System of Measurement
Inch
Bearing Lubrication
Relubricateable
Maximum Temperature
248 Degrees F
Split Housing
Not Split
Maximum Speed
4,300 RPM Grease
Lubrication Openings
Grease Fitting
Bearing Insert Material
Alloy Steel
Expansion Type
Fixed
Static Radial Load Capacity
3,340 lbf
Minimum Temperature
-4 Degrees F
Internal Clearance
CN
Number of Rows
1
Includes Bearing Cap
Bearing Cap Not Included
Standards
AFBMA
Features
Light Duty
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Dynamic Load Capacity
5,535 lbf
Bore Type
Cylindrical
Self Lubricating Bearing
No
Load Direction
Radial
Seal Type
K-Type
Housing Type
Rhombus
Bearing Material Grade
AISI 52100
Included Bearing
SB207-20G

Dimensions

Bore Diameter
1-1/4 in
Overall Width
37 mm
Inner Ring Width
1.29 in
Overall Length
122 mm
Overall Height
89 mm
Mounting Bolt Size
3/8, M10
Mount Hole Center-to-Center Length
100 mm
Flange Thickness
13 mm
Bolt Circle Diameter
12 mm
Length
122 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SB207-20G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.