FlngMntBrg, 1", RadBall, Cast Iron, 5850RPM

  • Mfr # NANFL205-16
  • Zoro # G523387418
product price: 
$
43.69
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1 in
Overall Width
45 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANFL205-16
Zoro #
G523387418
UPC #
080067561744
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Series
NANFL
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
System of Measurement
Inch
Housing Type
Rhombus
Bearing Material Grade
AISI 52100
Self Lubricating Bearing
No
Number of Rows
1
Minimum Temperature
-4 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Features
Standard Duty
Internal Clearance
CN
Split Housing
Not Split
Maximum Temperature
248 Degrees F
Bore Type
Cylindrical
Load Direction
Radial
Maximum Speed
5,850 RPM Grease
Included Bearing
NA205-16
Seal Type
B-Type
Bearing Lubrication
Relubricateable
Bearing Insert Material
Alloy Steel
Standards
AFBMA
Expansion Type
Fixed
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Lubrication Openings
Grease Fitting
Static Radial Load Capacity
1,750 lbf
Dynamic Load Capacity
3,010 lbf

Dimensions

Bore Diameter
1 in
Overall Width
45 mm
Mount Hole Center-to-Center Length
3 57/64 in
Overall Height
68 mm
Inner Ring Width
1.744 in
Overall Length
130 mm
Flange Thickness
13 mm
Mounting Bolt Size
3/8, M10
Bolt Circle Diameter
12 mm
Length
130 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing NA205-16, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.