FlngMntBrg, 1-1/4", RadBall, CastIron

  • Mfr # UCFC206-20
  • Zoro # G823388108
product price: 
$
56.85
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1-1/4 in
Overall Width
32 mm
Series
UCFC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFC206-20
Zoro #
G823388108
UPC #
080067574966
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Series
UCFC
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
System of Measurement
Inch
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Maximum Speed
5,000 RPM Grease
Lubrication Openings
Grease Fitting
Included Bearing
UC206-20
Bore Type
Cylindrical
Maximum Temperature
248 Degrees F
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Expansion Type
Fixed
Static Radial Load Capacity
2,430 lbf
Housing Type
Circular
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Features
Standard Duty
Bearing Insert Material
Alloy Steel
Seal Type
B-Type
Number of Mount Holes
4
Internal Clearance
CN
Dynamic Load Capacity
4,200 lbf
Split Housing
Not Split
Number of Rows
1
Bearing Material Grade
AISI 52100
Self Lubricating Bearing
No
Minimum Temperature
-4 Degrees F
Standards
AFBMA
Load Direction
Radial

Dimensions

Bore Diameter
1-1/4 in
Overall Width
32 mm
Pilot Diameter
80 mm
Bolt Circle Diameter
12 mm
Flange Thickness
26 mm
Overall Diameter
125 mm
Mount Hole Center-to-Center Length
3.937 mm
Mounting Bolt Size
3/8, M10
Overall Height
125 mm
Overall Length
125 mm
Inner Ring Width
1.5 in
Length
125 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC206-20, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.