FlngMntBrg, 1-1/4", RadBall, Ductile Iron

  • Mfr # SALF207-20G H4
  • Zoro # G823390194
product price: 
$
69.39
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Ductile Iron
Bore Diameter
1-1/4 in
Overall Width
43 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SALF207-20G H4
Zoro #
G823390194
UPC #
080067574983
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Ductile Iron
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Series
SALF H4
Closure
Double Sealed
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Item
Flange Mount Bearing
Seal Type
K-Type
Maximum Speed
4,300 RPM Grease
Load Direction
Radial
Dynamic Load Capacity
5,535 lbf
Maximum Temperature
248 Degrees F
Housing Type
Rhombus
Internal Clearance
CN
Standards
AFBMA
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Includes Bearing Cap
Bearing Cap Not Included
Minimum Temperature
-4 Degrees F
Static Radial Load Capacity
3,340 lbf
Lubrication Openings
Grease Fitting
Split Housing
Not Split
Included Bearing
SA207-20G
Bore Type
Cylindrical
Bearing Insert Material
Alloy Steel
Expansion Type
Fixed
Number of Rows
1
Bearing Material Grade
AISI 52100
Features
Light Duty
Bearing Lubrication
Relubricateable
Self Lubricating Bearing
No

Dimensions

Bore Diameter
1-1/4 in
Overall Width
43 mm
Inner Ring Width
1.531 in
Mounting Bolt Size
3/8, M10
Overall Height
89 mm
Bolt Circle Diameter
12 mm
Mount Hole Center-to-Center Length
100 mm
Flange Thickness
13 mm
Overall Length
122 mm
Length
122 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Rhombus, Included Bearing SA207-20G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.