Shop IPTCI

FlngMntBrg, 1-1/4", RadBall, Ductile Iron

  • Mfr # SARFB206-20G
  • Zoro # G623388278

product price: 
$
63.95
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Ductile Iron
Bore Diameter
1-1/4 in
Overall Width
39 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SARFB206-20G
Zoro #
G623388278
UPC #
080067569950
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Ductile Iron
Temp. Range
248 Degrees F Max
Series
SARFB
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Number of Mount Holes
3
Item
Flange Mount Bearing
Bore Type
Cylindrical
Self Lubricating Bearing
No
Number of Rows
1
Expansion Type
Fixed
Bearing Lubrication
Relubricateable
Standards
AFBMA
Bearing Material Grade
AISI 52100
Split Housing
Not Split
Bearing Insert Material
Alloy Steel
Includes Bearing Cap
Bearing Cap Not Included
Features
Light Duty
Internal Clearance
CN
Minimum Temperature
-4 Degrees F
Dynamic Load Capacity
4,200 lbf
Housing Type
Triangular
Load Direction
Radial
Included Bearing
SA206-20G
Static Radial Load Capacity
2,430 lbf
Maximum Speed
5,000 RPM Grease
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Lubrication Openings
Grease Fitting
Seal Type
K-Type
Maximum Temperature
248 Degrees F

Dimensions

Bore Diameter
1-1/4 in
Overall Width
39 mm
Mount Hole Center-to-Center Length
1 7/8 in
Overall Length
113 mm
Flange Thickness
9.5 mm
Bolt Circle Diameter
10 mm
Mounting Bolt Size
5/16, M8
Overall Height
113 mm
Inner Ring Width
1.405 in
Length
113 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Triangular, Included Bearing SA206-20G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.