Shop IPTCI

FlngMntBrg, 1-1/4", RadBall, Polymer

  • Mfr # CUCTF207-20
  • Zoro # G123390443

product price: 
$
129.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Thermoplastic
Bore Diameter
1-1/4 in
Overall Width
47 mm
Temp. Range
250 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCTF207-20
Zoro #
G123390443
UPC #
080067574206
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Thermoplastic
Temp. Range
250 Degrees F Max
Closure
Double Sealed
Series
CUCTF
Lubricant Material
H-1 Food Grade Grease
System of Measurement
Inch
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Static Radial Load Capacity
3,340 lbf
Bore Type
Cylindrical
Self Lubricating Bearing
No
Internal Clearance
CN
Seal Type
B-Type
Minimum Temperature
-10 Degrees F
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Number of Rows
1
Dynamic Load Capacity
5,535 lbf
Expansion Type
Fixed
Lubrication Openings
Grease Fitting
Features
Hard Chrome-Coated Bearing Insert, Standard Duty
Includes Bearing Cap
Bearing Cap Not Included
Bearing Insert Material
Alloy Steel
Split Housing
Not Split
Maximum Speed
4,300 RPM Grease
Bearing Lubrication
Relubricateable
Standards
AFBMA
Included Bearing
CUC207-20
Maximum Temperature
250 Degrees F
Load Direction
Radial
For Environment
Food and Beverage
Housing Type
Square
Resistance Properties
Corrosion-Resistant

Dimensions

Bore Diameter
1-1/4 in
Overall Width
47 mm
Bolt Circle Diameter
13 mm
Overall Length
118 mm
Overall Height
118 mm
Mount Hole Center-to-Center Length
92 mm
Flange Thickness
16 mm
Inner Ring Width
1.689 in
Mounting Bolt Size
7/16, M12
Length
118 mm
Fits Chest Size
Hard Chrome-Coated Bearing Insert, Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Housing Type Square, Included Bearing CUC207-20, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.