FlngMntBrg, 2-15/16", RadBall, CastIron

  • Mfr # UCFX15-47
  • Zoro # G623389619
product price: 
$
433.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
2.9375 in
Overall Width
90 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFX15-47
Zoro #
G623389619
UPC #
080067565335
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Series
UCFX
Temp. Range
248 Degrees F Max
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Number of Mount Holes
4
Housing Type
Square
Bearing Lubrication
Relubricateable
Bore Type
Cylindrical
Standards
AFBMA
Expansion Type
Fixed
Number of Rows
1
Maximum Speed
2,000 RPM Grease
Minimum Temperature
-4 Degrees F
Load Direction
Radial
Features
Medium Duty
Dynamic Load Capacity
16,000 lbf
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bearing Insert Material
Alloy Steel
Includes Bearing Cap
Bearing Cap Not Included
Internal Clearance
CN
Static Radial Load Capacity
11,700 lbf
Lubrication Openings
Grease Fitting
Maximum Temperature
248 Degrees F
Seal Type
B-Type
Split Housing
Not Split
Included Bearing
UCX15-47
Bearing Material Grade
AISI 52100
Self Lubricating Bearing
No

Dimensions

Bore Diameter
2.9375 in
Overall Width
90 mm
Flange Thickness
24 mm
Bolt Circle Diameter
23 mm
Mount Hole Center-to-Center Length
125 mm
Inner Ring Width
3.252 in
Overall Height
197 mm
Overall Length
197 mm
Mounting Bolt Size
11/16, M20
Length
197 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX15-47, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews