Shop IPTCI

FlngMntBrg, 1-1/4", RadBall, Polymer

  • Mfr # CUCTFB206-20
  • Zoro # G423390624

product price: 
$
112.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Thermoplastic
Bore Diameter
1-1/4 in
Overall Width
40 mm
Temp. Range
250 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCTFB206-20
Zoro #
G423390624
UPC #
080067569917
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Thermoplastic
Temp. Range
250 Degrees F Max
Lubricant Material
H-1 Food Grade Grease
Series
CUCTFB
Closure
Double Sealed
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Item
Flange Mount Bearing
Number of Mount Holes
3
Housing Type
Triangular
Lubrication Openings
Grease Fitting
Number of Rows
1
Split Housing
Not Split
Expansion Type
Fixed
Bearing Lubrication
Relubricateable
Minimum Temperature
-10 Degrees F
Static Radial Load Capacity
2,430 lbf
Dynamic Load Capacity
4,200 lbf
Maximum Temperature
250 Degrees F
Included Bearing
CUC206-20
Bore Type
Cylindrical
For Environment
Food and Beverage
Seal Type
B-Type
Internal Clearance
CN
Includes Bearing Cap
Bearing Cap Not Included
Self Lubricating Bearing
No
Resistance Properties
Corrosion-Resistant
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Bearing Insert Material
Alloy Steel
Load Direction
Radial
Standards
AFBMA
Maximum Speed
5,000 RPM Grease
Features
Hard Chrome-Coated Bearing Insert, Standard Duty

Dimensions

Bore Diameter
1-1/4 in
Overall Width
40 mm
Overall Length
83 mm
Overall Height
137 mm
Inner Ring Width
1.5 in
Bolt Circle Diameter
9.9 mm
Mount Hole Center-to-Center Length
1 7/8 in
Flange Thickness
32 mm
Mounting Bolt Size
5/16, M8
Center Height
52.4 mm
Length
83 mm
Fits Chest Size
Hard Chrome-Coated Bearing Insert, Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 52.4 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Housing Type Triangular, Included Bearing CUC206-20, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,000 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.