FlngMntBrg, 1-1/8", RadBall, CastIron

  • Mfr # NANFL206-18
  • Zoro # G023387307
product price: 
$
54.15
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1.125 in
Overall Width
51 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANFL206-18
Zoro #
G023387307
UPC #
080067569331
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Series
NANFL
Temp. Range
248 Degrees F Max
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
System of Measurement
Inch
Lubrication Openings
Grease Fitting
Self Lubricating Bearing
No
Maximum Speed
5,000 RPM Grease
Expansion Type
Fixed
Static Radial Load Capacity
2,430 lbf
Maximum Temperature
248 Degrees F
Standards
AFBMA
Bore Type
Cylindrical
Split Housing
Not Split
Number of Rows
1
Bearing Insert Material
Alloy Steel
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bearing Material Grade
AISI 52100
Load Direction
Radial
Features
Standard Duty
Seal Type
B-Type
Internal Clearance
CN
Housing Type
Rhombus
Dynamic Load Capacity
4,200 lbf
Includes Bearing Cap
Bearing Cap Not Included
Bearing Lubrication
Relubricateable
Included Bearing
NA206-18
Minimum Temperature
-4 Degrees F

Dimensions

Bore Diameter
1.125 in
Overall Width
51 mm
Overall Length
148 mm
Mount Hole Center-to-Center Length
116.7 mm
Inner Ring Width
1.901 in
Overall Height
80 mm
Flange Thickness
13 mm
Bolt Circle Diameter
11.9 mm
Mounting Bolt Size
3/8, M10
Length
148 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing NA206-18, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.