Shop IPTCI

FlngMntBrg, 1-1/8", RadBall, Ductile Iron

  • Mfr # SALF206-18G H4
  • Zoro # G823388764

product price: 
$
57.95
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Ductile Iron
Bore Diameter
1.125 in
Overall Width
39 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SALF206-18G H4
Zoro #
G823388764
UPC #
080067569739
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Ductile Iron
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Series
SALF H4
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Number of Mount Holes
2
Item
Flange Mount Bearing
Housing Type
Rhombus
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Split Housing
Not Split
Expansion Type
Fixed
Minimum Temperature
-4 Degrees F
Included Bearing
SA206-18G
Internal Clearance
CN
Maximum Temperature
248 Degrees F
Bearing Material Grade
AISI 52100
Bearing Insert Material
Alloy Steel
Bore Type
Cylindrical
Lubrication Openings
Grease Fitting
Self Lubricating Bearing
No
Standards
AFBMA
Load Direction
Radial
Static Radial Load Capacity
2,430 lbf
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Number of Rows
1
Maximum Speed
5,000 RPM Grease
Dynamic Load Capacity
4,200 lbf
Features
Light Duty
Seal Type
K-Type

Dimensions

Bore Diameter
1.125 in
Overall Width
39 mm
Flange Thickness
12 mm
Mounting Bolt Size
3/8, M10
Inner Ring Width
1.405 in
Overall Height
76 mm
Mount Hole Center-to-Center Length
90.5 mm
Bolt Circle Diameter
12 mm
Overall Length
113 mm
Length
113 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Rhombus, Included Bearing SA206-18G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.