FlngMntBrg, 1-1/8", RadBall, Ductile Iron

  • Mfr # SBRFB206-18G
  • Zoro # G023388625
product price: 
$
62.29
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Bore Diameter
1.125 in
Overall Width
33 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBRFB206-18G
Zoro #
G023388625
UPC #
080067570975
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Series
SARFB
Closure
Double Sealed
Item
Flange Mount Bearing
Number of Mount Holes
3
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Internal Clearance
CN
Dynamic Load Capacity
4,200 lbf
Bearing Insert Material
Alloy Steel
Bearing Material Grade
AISI 52100
Maximum Speed
5,000 RPM Grease
Includes Bearing Cap
Bearing Cap Not Included
Self Lubricating Bearing
No
Housing Type
Triangular
Minimum Temperature
-4 Degrees F
Split Housing
Not Split
Static Radial Load Capacity
2,430 lbf
Bearing Lubrication
Relubricateable
Standards
AFBMA
Included Bearing
SB206-18G
Load Direction
Radial
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Maximum Temperature
248 Degrees F
Number of Rows
1
Features
Light Duty
Expansion Type
Fixed
Seal Type
K-Type

Dimensions

Bore Diameter
1.125 in
Overall Width
33 mm
Overall Length
113 mm
Bolt Circle Diameter
10 mm
Mounting Bolt Size
5/16, M8
Mount Hole Center-to-Center Length
1 7/8 in
Overall Height
113 mm
Flange Thickness
9.5 mm
Inner Ring Width
1.181 in
Length
113 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Triangular, Included Bearing SB206-18G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews