Shop IPTCI

FlngMntBrg, 1-3/16", RadBall, CastIron

  • Mfr # SAF206-19G
  • Zoro # G123389430

product price: 
$
49.75
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1.1875 in
Overall Width
46 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAF206-19G
Zoro #
G123389430
UPC #
080067574932
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Series
SAF
Item
Flange Mount Bearing
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Maximum Temperature
248 Degrees F
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Static Radial Load Capacity
2,430 lbf
Includes Bearing Cap
Bearing Cap Not Included
Bore Type
Cylindrical
Internal Clearance
CN
Lubrication Openings
Grease Fitting
Housing Type
Square
Minimum Temperature
-4 Degrees F
Included Bearing
SA206-19G
Expansion Type
Fixed
Self Lubricating Bearing
No
Standards
AFBMA
Dynamic Load Capacity
4,200 lbf
Bearing Insert Material
Alloy Steel
Maximum Speed
5,000 RPM Grease
Seal Type
K-Type
Load Direction
Radial
Bearing Material Grade
AISI 52100
Number of Rows
1
Bearing Lubrication
Relubricateable
Split Housing
Not Split
Features
Light Duty

Dimensions

Bore Diameter
1.1875 in
Overall Width
46 mm
Mount Hole Center-to-Center Length
83 mm
Mounting Bolt Size
7/16, M12
Flange Thickness
14 mm
Bolt Circle Diameter
12 mm
Overall Length
108 mm
Inner Ring Width
1.405 in
Overall Height
108 mm
Length
108 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing SA206-19G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.