Shop IPTCI

FlngMntBrg, 1-5/16", RadBall, Ductile Iron

  • Mfr # SBRFB207-21
  • Zoro # G423389628

product price: 
$
76.49
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Bore Diameter
1.3125 in
Overall Width
37 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBRFB207-21
Zoro #
G423389628
UPC #
080067571264
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Series
SARFB
Item
Flange Mount Bearing
Number of Mount Holes
3
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Bore Type
Cylindrical
Split Housing
Not Split
Maximum Speed
4,300 RPM Grease
Standards
AFBMA
Number of Rows
1
Bearing Lubrication
Relubricateable
Minimum Temperature
-4 Degrees F
Included Bearing
SB207-21G
Expansion Type
Fixed
Includes Bearing Cap
Bearing Cap Not Included
Maximum Temperature
248 Degrees F
Internal Clearance
CN
Dynamic Load Capacity
5,535 lbf
Bearing Material Grade
AISI 52100
Seal Type
K-Type
Static Radial Load Capacity
3,340 lbf
Lubrication Openings
Grease Fitting
Housing Type
Triangular
Bearing Insert Material
Alloy Steel
Self Lubricating Bearing
No
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Features
Light Duty
Load Direction
Radial

Dimensions

Bore Diameter
1.3125 in
Overall Width
37 mm
Inner Ring Width
1.29 in
Overall Length
122 mm
Mount Hole Center-to-Center Length
2 in
Overall Height
122 mm
Mounting Bolt Size
7/16, M12
Flange Thickness
13 mm
Length
122 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 5/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Triangular, Included Bearing SB207-21G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.