FlngMntBrg, 1-3/16", RadBall, SS, 4300RPM

  • Mfr # SUCSFCX06-19
  • Zoro # G523388774
product price: 
$
441.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1.1875 in
Overall Width
37 mm
Lubricant Material
H-1 Food Grade Grease
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCSFCX06-19
Zoro #
G523388774
UPC #
080067572922
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Lubricant Material
H-1 Food Grade Grease
Closure
Double Sealed
Series
SUCSFCX
Temp. Range
250 Degrees F Max
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Self Lubricating Bearing
No
Maximum Speed
4,300 RPM Grease
Bearing Lubrication
Relubricateable
Number of Rows
1
Bore Type
Cylindrical
Number of Mount Holes
4
Dynamic Load Capacity
4,930 lbf
For Environment
Food and Beverage
Expansion Type
Fixed
Housing Type
Circular
Includes Bearing Cap
Bearing Cap Not Included
Included Bearing
SUCX06-19
Standards
AFBMA
Lubrication Openings
Grease Fitting
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Features
Standard Duty
Maximum Temperature
250 Degrees F
Bearing Insert Material
Stainless Steel
Internal Clearance
CN
Seal Type
B-Type
Resistance Properties
Corrosion-Resistant
Static Radial Load Capacity
2,780 lbf
Split Housing
Not Split
Minimum Temperature
-10 Degrees F
Load Direction
Radial

Dimensions

Bore Diameter
1.1875 in
Overall Width
37 mm
Bolt Circle Diameter
12 mm
Overall Length
127 mm
Overall Diameter
127 mm
Flange Thickness
18 mm
Inner Ring Width
1.689 in
Pilot Diameter
85.7 mm
Mounting Bolt Size
3/8, M10
Mount Hole Center-to-Center Length
104.8 mm
Overall Height
127 mm
Length
127 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Circular, Included Bearing SUCX06-19, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.