Shop IPTCI

FlngMntBrg, 5/8", RadBall, CastIron, 6500RPM

  • Mfr # NANFL202-10
  • Zoro # G223388050

product price: 
$
44.85
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
0.625 in
Overall Width
40 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANFL202-10
Zoro #
G223388050
UPC #
080067574822
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Closure
Double Sealed
Series
NANFL
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Item
Flange Mount Bearing
System of Measurement
Inch
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Maximum Temperature
248 Degrees F
Maximum Speed
6,500 RPM Grease
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Minimum Temperature
-4 Degrees F
Housing Type
Rhombus
Number of Rows
1
Load Direction
Radial
Expansion Type
Fixed
Internal Clearance
CN
Lubrication Openings
Grease Fitting
Standards
AFBMA
Bore Type
Cylindrical
Features
Standard Duty
Bearing Insert Material
Alloy Steel
Included Bearing
NAW202-10
Bearing Lubrication
Relubricateable
Dynamic Load Capacity
2,040 lbf
Split Housing
Not Split
Bearing Material Grade
AISI 52100
Self Lubricating Bearing
No
Includes Bearing Cap
Bearing Cap Not Included
Static Radial Load Capacity
1,020 lbf
Seal Type
B-Type

Dimensions

Bore Diameter
0.625 in
Overall Width
40 mm
Mounting Bolt Size
5/16, M8
Overall Height
60 mm
Overall Length
112 mm
Flange Thickness
11 mm
Mount Hole Center-to-Center Length
76 mm
Bolt Circle Diameter
10 mm
Inner Ring Width
1.468 in
Length
112 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing NAW202-10, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.