Shop IPTCI

FlngMntBrg, 1-3/4", RadBall, SS, 3300RPM

  • Mfr # SUCSFCX09-28
  • Zoro # G023387727

product price: 
$
730.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1-3/4 in
Overall Width
42 mm
Series
SUCSFCX
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCSFCX09-28
Zoro #
G023387727
UPC #
080067573205
Country of Origin
China

Dimensions

Bore Diameter
1-3/4 in
Overall Width
42 mm
Overall Length
155 mm
Mounting Bolt Size
7/16, M12
Flange Thickness
20 mm
Mount Hole Center-to-Center Length
130 mm
Overall Height
155 mm
Pilot Diameter
108 mm
Overall Diameter
155 mm
Inner Ring Width
2.031 in
Bolt Circle Diameter
14 mm
Length
155 mm
Fits Chest Size
Standard Duty

Details

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Series
SUCSFCX
Lubricant Material
H-1 Food Grade Grease
Closure
Double Sealed
Temp. Range
250 Degrees F Max
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Item
Flange Mount Bearing
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
6,590 lbf
Number of Mount Holes
4
Expansion Type
Fixed
Maximum Speed
3,300 RPM Grease
Resistance Properties
Corrosion-Resistant
Housing Type
Circular
Standards
AFBMA
Bore Type
Cylindrical
Self Lubricating Bearing
No
Minimum Temperature
-10 Degrees F
Bearing Insert Material
Stainless Steel
Bearing Lubrication
Relubricateable
Number of Rows
1
Internal Clearance
CN
Includes Bearing Cap
Bearing Cap Not Included
For Environment
Food and Beverage
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Lubrication Openings
Grease Fitting
Seal Type
B-Type
Included Bearing
SUCX09-28
Load Direction
Radial
Features
Standard Duty
Split Housing
Not Split
Static Radial Load Capacity
4,070 lbf

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Circular, Included Bearing SUCX09-28, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.