FlngMntBrg, 1-7/16", RadBall, CastIron

  • Mfr # SAF207-23G
  • Zoro # G423389321
product price: 
$
61.19
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1.4375 in
Overall Width
49 mm
Series
SAF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAF207-23G
Zoro #
G423389321
UPC #
080067563221
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Series
SAF
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
System of Measurement
Inch
Item
Flange Mount Bearing
Standards
AFBMA
Housing Type
Square
Dynamic Load Capacity
5,535 lbf
Load Direction
Radial
Bore Type
Cylindrical
Maximum Temperature
248 Degrees F
Lubrication Openings
Grease Fitting
Internal Clearance
CN
Split Housing
Not Split
Self Lubricating Bearing
No
Included Bearing
SA207-23G
Includes Bearing Cap
Bearing Cap Not Included
Bearing Lubrication
Relubricateable
Minimum Temperature
-4 Degrees F
Bearing Material Grade
AISI 52100
Seal Type
K-Type
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Static Radial Load Capacity
3,340 lbf
Expansion Type
Fixed
Maximum Speed
4,300 RPM Grease
Number of Rows
1
Features
Light Duty
Bearing Insert Material
Alloy Steel

Dimensions

Bore Diameter
1.4375 in
Overall Width
49 mm
Overall Height
117 mm
Inner Ring Width
1.531 in
Flange Thickness
16 mm
Bolt Circle Diameter
14 mm
Mounting Bolt Size
7/16, M12
Overall Length
117 mm
Mount Hole Center-to-Center Length
92 mm
Length
117 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing SA207-23G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews