FlngMntBrg, 1-3/4", RadBall, SS, 3300RPM

  • Mfr # SUCSFX09-28
  • Zoro # G723388819
product price: 
$
619.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1-3/4 in
Overall Width
55 mm
Temp. Range
250 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCSFX09-28
Zoro #
G723388819
UPC #
080067573188
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Temp. Range
250 Degrees F Max
Series
SUCSFX
Lubricant Material
H-1 Food Grade Grease
Closure
Double Sealed
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Item
Flange Mount Bearing
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
6,590 lbf
Maximum Speed
3,300 RPM Grease
Included Bearing
SUCX09-28
Expansion Type
Fixed
Features
Medium Duty
For Environment
Food and Beverage
Minimum Temperature
-10 Degrees F
Bore Type
Cylindrical
Split Housing
Not Split
Static Radial Load Capacity
4,070 lbf
Number of Rows
1
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Standards
AFBMA
Internal Clearance
CN
Lubrication Openings
Grease Fitting
Bearing Insert Material
Stainless Steel
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Self Lubricating Bearing
No
Housing Type
Square
Load Direction
Radial
Resistance Properties
Corrosion-Resistant
Seal Type
B-Type

Dimensions

Bore Diameter
1-3/4 in
Overall Width
55 mm
Overall Length
143 mm
Mount Hole Center-to-Center Length
111 mm
Bolt Circle Diameter
16 mm
Inner Ring Width
2.031 in
Overall Height
143 mm
Flange Thickness
16 mm
Mounting Bolt Size
9/16, M14
Length
143 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUCX09-28, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews