FlngMntBrg, 1-3/4", RadBall, SS, 340 RPM

  • Mfr # SUCSF209-28L3
  • Zoro # G623387745
product price: 
$
538.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1-3/4 in
Overall Width
52 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCSF209-28L3
Zoro #
G623387745
UPC #
080067573187
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Closure
Double Sealed
Series
SUCSF
Lubricant Material
H-1 Food Grade Grease
Temp. Range
250 Degrees F Max
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
System of Measurement
Inch
Number of Mount Holes
4
Maximum Temperature
250 Degrees F
Bore Type
Cylindrical
Lubrication Openings
Grease Fitting
Static Radial Load Capacity
3,680 lbf
Housing Type
Square
Expansion Type
Fixed
Included Bearing
SUC209-28L3
Features
Standard Duty
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Resistance Properties
Corrosion-Resistant
Self Lubricating Bearing
No
Split Housing
Not Split
Load Direction
Radial
Bearing Insert Material
Stainless Steel
Bearing Lubrication
Relubricateable
For Environment
Food and Beverage
Standards
AFBMA
Seal Type
Triple Lip
Includes Bearing Cap
Bearing Cap Not Included
Maximum Speed
340 RPM Grease
Number of Rows
1
Internal Clearance
CN
Dynamic Load Capacity
6,230 lbf
Minimum Temperature
-10 Degrees F

Dimensions

Bore Diameter
1-3/4 in
Overall Width
52 mm
Mounting Bolt Size
9/16, M14
Overall Height
137 mm
Inner Ring Width
1.937 in
Overall Length
137 mm
Bolt Circle Diameter
16 mm
Mount Hole Center-to-Center Length
105 mm
Flange Thickness
16 mm
Length
137 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC209-28L3, Lubricant Material H-1 Food Grade Grease, Maximum Speed 340 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews